missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Crystallizing Dishes with Spout
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
500 mL
2000 mL
Diameter (Metric):
70 mm
115 mm
190 mm
Unit Size:
Each
Description
- Acc. to DIN 12338
- Transparent with labelling patch
- Glass Type I/neutral glass as per USP, EP and JP
- Autoclavable
- Available in a range of capacities
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 500 mL |
| Material | Type I/Neutral Glass |
| Type | Crystallizing Dish with Spout |
| Height (Metric) | 65 mm |
| Diameter (Metric) | 115 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction