missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Conical Separatory Funnel, Duran™

Product Code. 10499801
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Stopcock:
NS, 2.5mm bore
NS, 4.0mm bore
NS, 6.0mm bore
Includes:
Interchangeable NS PTFE Plug
Interchangeable NS Solid Glass Plug
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10499801

missing translation for 'mfr': Karl Hecht™ 42951030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate (partition) the components of a mixture into two immiscible solvent phases of different densities. Karl Hecht™ Conical Separatory Funnel, Duran™ is constructed of Duran™ and high-density polyethylene.

  • Duran™ construction.
  • NS stopcock.
  • Interchangeable plug.
  • Reliable retaining device.
  • NS plastic stopper (high-density polyethylene, acid and alkali resistant).
  • Reinforced socket and neck.
  • marked with capacity and NS size.
  • In cardboard boxes of 2 pieces.

Specifications

Capacity (Metric) 100 mL
Material Duran Glass, Borosilicate Glass
Graduated No
Includes Interchangeable NS PTFE Plug
Stopcock NS, 2.5mm bore
Stopper Material High-Density Polyethylene
Stopper Number 19
Product Type Separatory Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.