missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Conical Separatory Funnel, Duran™
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Stopcock:
NS, 2.5mm bore
NS, 4.0mm bore
NS, 6.0mm bore
Includes:
Interchangeable NS PTFE Plug
Interchangeable NS Solid Glass Plug
Unit Size:
Each
Description
- Duran™ construction.
- NS stopcock.
- Interchangeable plug.
- Reliable retaining device.
- NS plastic stopper (high-density polyethylene, acid and alkali resistant).
- Reinforced socket and neck.
- marked with capacity and NS size.
- In cardboard boxes of 2 pieces.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| Graduated | No |
| Includes | Interchangeable NS Solid Glass Plug |
| Stopcock | NS, 4.0mm bore |
| Stopper Material | High-Density Polyethylene |
| Stopper Number | 29 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction