missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Automatic Burets with White Graduations and Lateral PTFE valve stopcock
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
2000 mL Brown Glass Storage Bottle
No bottle
Schellbach Stripe, No bottle
Schellbach Stripes, 2000 mL Brown Glass Storage Bottle
Stopcock:
Lateral
Lateral with intermediate valve
Unit Size:
Each
Description
- Pellet
- With white graduation
- Acc. to DIN EN ISO 38
Specifications
Specifications
| Closure Type | Lateral Stopcock |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Graduations | 0.02 mL |
| Includes | No bottle |
| Scale | White |
| Stopcock | Lateral with intermediate valve |
| Stopcock Material | PTFE |
| Tolerance | ±0.03 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction