missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Automatic Burets with White Graduations and Lateral PTFE valve stopcock

Product Code. 10588201
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
2000 mL Brown Glass Storage Bottle
No bottle
Schellbach Stripe, No bottle
Schellbach Stripes, 2000 mL Brown Glass Storage Bottle
Stopcock:
Lateral
Lateral with intermediate valve
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10588201

Brand: Hirschmann™ 352036060

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

  • Pellet
  • With white graduation
  • Acc. to DIN EN ISO 38

Specifications

Closure Type Lateral Stopcock
Capacity (Metric) 10 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.02 mL
Includes No bottle
Scale White
Stopcock Lateral with intermediate valve
Stopcock Material PTFE
Tolerance ±0.03 mL
Type Automatic Titrating Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.