missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ DURAN™ Wide Neck Graduated Erlenmeyer Flasks
Description
- Acc. to DIN 12385
- Available in a range of capacities
- Wide neck allows for ease of access to contents
Specifications
Specifications
| Certifications/Compliance | DIN 12385 |
| Diameter (Metric) Outer Neck | 50 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass, Duran Glass |
| Height (Metric) | 220 mm |
| Mouth Style | Wide |
| Diameter (Metric) Outer | 131 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?