missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ 250 mL Narrow Neck Erlenmeyer Flask
Description
- DIN ISO 1773
- With scale
- Manufactured from DURAN™ borosilicate glass 3.3
- 250mL, height of 145mm, diameter of 85mm
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Inner Neck | 34 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 145 mm |
| Neck Style | Narrow |
| Product Type | Erlenmeyer flask |
| Graduated | Yes |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 85 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?