missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ DT 1050 CH Sonorex Digitec Ultrasonic Cleaning Unit
Click to view available options
:
DT 1050 CH Sonorex Digitec Ultrasonic Cleaning Unit
Description
- Built-in heating 20° to 80°C
- 115V, 230V thermostatically adjustable
- Stainless steel tank AISI 304
Specifications
Specifications
| Material | Stainless Steel |
| Timer | 1, 2, 3, 4, 5, 10, 15, 30 min. and continuous |
| Frequency | 50/60 Hz |
| Voltage | 230V, 115V thermostatically adjustable |
| Capacity (Metric) | 90 L (Filling volume: 60 L) |
| Dimensions (D x W x H) Interior | D x W: 300 x 500 mm |
| Electrical Requirements | 11.1A (230V), 17.9A (115 V) |
| For Use With (Application) | Ultrasonic cleaning |
| Length (Metric) Tank | 600 mm |
| Model | DT 1050 CH |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction