missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ DT 1028/H Sonorex Digitec Ultrasonic Cleaning Unit
Click to view available options
:
DT 1028/H Sonorex Digitec Ultrasonic Cleaning Unit
Description
- Built-in heating 20° to 80°C
- 115V, 230V thermostatically adjustable
- Stainless steel tank AISI 304
Specifications
Specifications
| Material | Stainless Steel (304) |
| Timer | 1, 2, 3, 4, 5, 10, 15, 30 min. and continuous |
| Frequency | 50/60 Hz |
| Voltage | 115, 230 V |
| Capacity (Metric) | 28 L (Filling volume: 19 L) |
| Dimensions (D x W x H) Interior | D x W: 200 x 300 mm |
| Electrical Requirements | 230V (7A), 115V (14A) |
| For Use With (Application) | Ultrasonic cleaning |
| Length (Metric) | 500 mm (Interior) |
| Model | DT 1028 H |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction