missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ MOLYKOTE™ High-Vacuum Grease
Click to view available options
Quantity:
5.3 oz. (150g)
Packaging:
Tube
Unit Size:
150g
Description
Designed for sealing and lubricating vacuum and pressure systems
- Low vapor pressure, stiff, nonmelting silicone lubricant maintains its consistency from -40° to +204°C (-40° to +400°F)
- Resists oxidation and chemicals; noncarbonaceous
Specifications
Specifications
| Product Type | High Vacuum Grease |
| For Use With (Application) | Designed for sealing and lubricating vacuum and pressure system |
| For Use With (Equipment) | Vacuum and Pressure Systems |
| Certifications/Compliance | FDA 21 CFR 175.300, USDA, NSF 61 |
| Color | White |
| Material | Silicone |
| Packaging | Tube |
| Quantity | 5.3 oz. (150g) |
| Temperature (English) | -40°F to 400°F |
| Temperature (Metric) | -40°C to +204°C |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction