missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Double Quint Blood Bag Adapter

Product Code. 17868800 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
12 or 16 x 500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17868800 12 or 16 x 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17868800 Supplier Thermo Scientific Supplier No. 75003899
  • ONLINE EXCLUSIVE PRICE
    314.00 €
    303.00 € / Pack of 1
    Save 11.00 €
    3% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Double Quint Blood Bag Adapter for XXL size, HD (110 x 88 mm).

  • Double Quint Blood Bag Adapter for XXL size, HD (110 x 88 mm)
TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bag Adapter
Material Plastic
Capacity 12 or 16 x 500 mL
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.