missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Plain Disposable Borosilicate Glass Tubes

Product Code. 10352235
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10352235

Brand: Kimble Chase™ 6330345

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these tubes for a variety of applications. Kimble ™ Plain Disposable Borosilicate Glass Tubes feature sturdy, uniform bottoms and consistent lengths. The 10 x 75 and 12 x 75mm sizes are suitable for cell washing procedures.

  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • The 6 x 50mm size is often referred to as a “Durham tube”
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E890, USP Type I, ASTM E438, Type I, Class B requirements
Design Type Plain
Description Test tube
Capacity (Metric) 55 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For cell washing procedures
Packaging Convenient trays and shrink-wrapped in Plastic film
Quantity 500 Pack
Rimmed Yes
Autoclavable Autoclavable
Diameter (Metric) 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.