missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dispersing Tools for sll PowerGen Homogenizer Models
Used for all PowerGen homogenizer models.
1742.64 € - 2132.12 €
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inside | Product Type | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inside | Product Type | Length (Metric) | Price | Quantity & Availability | ||
10274431
|
Fisherbrand™
|
Sample volume: 0.03 to 5 mL | 10 mm | Saw-tooth | 95 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10214291
|
Fisherbrand™
|
0.03 to 5 mL | 5 mm | Flat bottom | 95 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10191801
|
Fisherbrand™
|
Sample volume: 0.25 to 20 mL | 7 mm | Flat bottom | 95 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10121951
|
Fisherbrand™
|
Sample volume: 0.25 to 20 mL | 7 mm | Saw-tooth | 195 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10613432
|
Fisherbrand™
|
Sample volume: 0.25 to 20 mL | 7 mm | Saw-tooth | 95 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10570132
|
Fisherbrand™
|
Sample volume: 0.25 to 20 mL | 7 mm | Flat bottom | 195 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10530132
|
Fisherbrand™
|
Sample volume: 1.5 to 100 mL | 7 mm | Saw-tooth | 195 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Used for all PowerGen models
Specifications
All PowerGen models | |
Reusable |