missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dispersing Tool for PowerGen 125, 700 Models

Product Code. 10683042 Shop All Fisherbrand Products
Click to view available options
Length (English):
7.67 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10683042

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for PowerGen 125, 700 models.

  • Used for PowerGen 125, 700 models

Specifications

Product Type Dispersing Tool
For Use With (Equipment) All PowerGen models
Length (English) 7.67 in.
Length (Metric) 195 mm
Capacity (Metric) Sample volume: 100 to 15000 mL
Description Reusable
Diameter (Metric) Inside 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.