missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ibidi μ-Dish 35 mm, High Glass Bottom
Click to view available options
Diameter (Metric):
35 mm
Unit Size:
Pack of 60
Description
- A 35 mm imaging dish for use in TIRF, single molecule and super-resolution microscopy applications
- bottom material: #1.5H (170 μm ± 5 μm) D 263 M Schott glass coverslip
- sterilized
Specifications
Specifications
| Gridded | Not Gridded |
| Sterility | Sterile |
| Type | Cell Culture Dish |
| Quantity | 60 |
| Diameter (Metric) | 35 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction