missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Dimethylamino Phases Polygosil™

Product Code. 10596121 Shop All Macherey-Nagel Products
Click to view available options
Quantity:
10 g
100 g
Particle Size:
5 μm
10 μm
Unit Size:
100g
10g
This item is not returnable. View return policy

Product Code. 10596121

Brand: Macherey-Nagel™ 711420.100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Particle Size 5 μm
Pore Size 60 Å
Technique Liquid Chromatography
Quantity 100 g
Type Polygosil N(CH3)2 Phases
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.