missing translation for 'onlineSavingsMsg'
Learn More

Hach™ Digital Titrator Cartridge

Product Code. 10568532
Click to view available options
Range:
100 to 4000 mg/L CaCO3
For Use With (Application):
Alkalinity Determination
Concentration:
N/A
Unit Size:
30mL
This item is not returnable. View return policy

Product Code. 10568532

Brand: Hach™ 1438977

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For determinations using a compatible Digital Titrator. Hach™ Digital Titrator Cartridge is a versatile and economical option for providing fast, accurate results when and where you need them.

  • Digital Titrator methods use a high-precision dispensation device and cartridges of concentrated titrant to allow analyses in the lab, the plant or the field
  • Interchangeable cartridges allow you to change titrants in seconds, without cleaning or rinsing burets
  • Multiple parameter/range combinations are available
  • Concentrated titrants allow 40-100 typical titrations per cartridge

Specifications

Analytes Phenolphthalein / Bromcresol green - methyl red
Composition Sulfuric acid (H2SO4), 1.600N
Concentration N/A
Format Cartridge
For Use With (Application) Alkalinity Determination
For Use With (Equipment) Digital Titrator
No. of Tests 40 to 100
Range 100 to 4000 mg/L CaCO3
Sample Size 100 mL
Storage Requirements Room temperature (10 to 25°C)
Type Titration Cartridge
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.