missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Digital Interval Timers

Product Code. 10619051
Click to view available options
Dimensions (L x W x H):
76 x 66 x 18 mm
84 x 77 x 14 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10619051

Brand: Karl Hecht™ 41977050

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent for various timing purposes in the laboratory. Karl Hecht™ Assistent™ Digital Interval Timers are programmable up to 99 minutes and 59 seconds.

  • With magnetic back
  • Includes battery
  • Counts down in seconds
  • Memory recall function
  • Individual setting for minutes/seconds
  • LCD display, 4 digits showing minutes/seconds
  • Alarm sounds for 30 seconds when countdown reaches zero

Specifications

Product Type Quartz Digital Clock
Display Digital
Dimensions (L x W x H) 76 x 66 x 18 mm
Height (Metric) 18 mm
Height (Metric) Display 18 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.