missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Digital In/Out Thermometer with Large Digital Display
Description
- Indoor use
- Large display
- Thermo Clock with date with outdoor probe
- 3m cable
Specifications
Specifications
| Length (Metric) Cable | 3 m |
| Length (Metric) Probe | 3 m |
| Probe Type | PVC Cable |
| Resolution | 0.1°C |
| Product Type | Digital In/Out Thermometer |
| Max. Temperature (Metric) | 70°C |
| Min. Temperature (Metric) | -50°C |
| Temperature Range (Metric) | -50°C to +70°C |
| Accuracy | ±1°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?