missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Digital Dry Bath Block

Product Code. 16398621 Shop All Gilson Products
Click to view available options
Holds:
Centrifuge Tubes
Conical Centrifuge Tubes
Test Tubes
Test Tubes, 8-tube PCR Strips
Test Tubes, Centrifuge Tubes
No. of Places:
5
12
20
24
48
Tube Size:
0.2 mL
0.5 mL
1.5 mL
1.5/2.0 mL
12 or 13 mm
15 mL
15 or 16 mm
2 mL (10 mm)
5.0 mL (17 mm)
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16398621

Brand: Gilson™ 36117210

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for the Digital Dry Bath series.

Accessory for Digital Dry Bath Series
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Gilson Digital Dry Bath Series
Holds Test Tubes
No. of Places 12
Type Dry Bath Block
Tube Size 15 or 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.