missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Density Hydrometer
Click to view available options
Baume Range:
0.800 to 0.900 g/cm3
0.900 to 1.000 g/cm3
1.000 to 1.060 g/cm3
1.000 to 1.100 g/cm3
1.100 to 1.200 g/cm3
1.120 to 1.180 g/cm3
1.400 to 1.500 g/cm3
Length (Metric):
16 cm
27 cm
30 cm
35 cm
Unit Size:
Each
Description
- Ranges up to 1.000 g/cm3 are for liquids lighter than water
- Ranges from 1.000 to 2.000 g/cm3 are for liquids heavier than water
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Density Hydrometer |
| Increments | 0.001 g/cm3 |
| Length (Metric) | 35 cm |
| Ballast Type | Steel Metal |
| Baume Range | 1.120 to 1.180 g/cm3 |
| Temperature of Standardization | 20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction