missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Defix™ Disposable Kidney Bowls

Product Code. 15305015
Click to view available options
Length (Metric):
250 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15305015

Brand: B Braun™ 5385200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A useful receptacle for medical waste and other disposables during procedures.

  • Made of expanded polystyrene
  • Length of 250 mm
  • Provided as 100 pieces in a polybag

Specifications

Certifications/Compliance ISO 9001
Color White
Disposable Single-use
Material Polystyrene
Shape Kidney
Sterility Non-sterile
Type Medical Waste Collection Bowl
Volume (Metric) Working 500 mL
For Use With (Application) Medical waste
Quantity 100/box
Thickness 0.40 mm ± 5%
Length (Metric) 250 mm
Width (Metric) 150 mm
Height (Metric) 40 mm
Weight (Metric) 13.4 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.