missing translation for 'onlineSavingsMsg'
Learn More

GA International Deep-Freeze Labels for Thermal-Transfer Barcode Printers with Back Slit on Large Roll

Product Code. 17870318
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Lavender
Lemon
Orange
Seafoam
Violet
White
Yellow
Unit Size:
Pack of 5000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17870318 Yellow Pack of 5000
17809927 Blue Pack of 5000
17879527 Green Pack of 5000
17881178 Seafoam Pack of 5000
17869527 Lavender Pack of 5000
17819627 Lemon Pack of 5000
17809627 Orange Pack of 5000
17880228 Violet Pack of 5000
17899617 White Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17870318 Supplier GA International Supplier No. FJT7SBC35YE
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent deep-freeze labels for storage of samples in lab refrigerators, ultra-low temperature freezers, dry ice transport and general lab use.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • No curing time, can be stored in freezers immediately after application
  • No additional lamination necessary
  • Labels and printout resist spraying with alcohols and other chemicals
  • Printable with all major thermal-transfer printer brands
  • FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
  • RoHS compliant
  • Waterproof and tearproof
  • Adhere to moist and wet surfaces
  • Resist spraying with alcohols and withstand multiple freeze-thaw cycles

Specifications

Adhesive Type Permanent
Color Yellow
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 5000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Dimensions (L x W) 25.4 x 12.7 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.