missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Deactivated (Phenyl) Fused Silica Tubing

Product Code. 15288853
Click to view available options
Overall Length (Metric):
10 m
5 m
Diameter (Metric) Inner:
0.25 mm
220 μm
Unit Size:
10m
5m
This item is not returnable. View return policy

Product Code. 15288853

Brand: Trajan Scientific and Medical™ 064062

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Trajan methyl deactivated fused silica capillary tubing is an essential ingredient in maintaining a high performance chromatography system.

  • Chemically inert and thermally stable up to 380°C
  • Suitable for organic and aqueous solvents
  • Ideal for biotechnology applications

Specifications

For Use With Organic and Aqueous Solvents
Type Tubing
Includes 1/Pk.
Diameter (Metric) Inner 0.25 mm
Diameter (Metric) Outer 0.363 mm
Overall Length (Metric) 10 m
Max. Operating Temperature (Metric) Thermally stable up to 380°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.