missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Cylindrical Dropping Funnels with ST-PTFE Stopcock
Description
- Graduated
- With screw-thread retaining nut
- Made of borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Cone Size | ST 14/23 |
| Description | Bore of plug 2.5 mm |
| Graduated | Yes |
| Includes | Pressure equalizing tube, retaining nut |
| Graduations | 0.5 mL divisions |
| Stopcock | ST-PTFE stopcock 14.5 |
| Stopper Number | ST 14/23 |
| Product Type | Dropping funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?