missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Cylindrical Dropping Funnels with PTFE Needle Valve

Product Code. 16449123
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
16449123 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16449123 Supplier Witeg™ Supplier No. 1 869 250

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Provided with a pressure equalizing tube.

  • Graduated
  • With screw-thread retaining nut
  • Needle valve stopcock
  • Made of borosilicate glass

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Cone Size ST 29/32
Description Bore of plug 4 mm
Graduated Yes
Includes Pressure equalizing tube, needle valve stopcock
Graduations 5 mL divisions
Stopcock PTFE needle valve, 18.8
Stopper Number ST 29/32
Product Type Dropping funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.