missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reitenspiess™ Cylinder Brush with Nylon Bristles
Click to view available options
Width (Metric) Bristle:
5 mm
Unit Size:
Each
Description
- Cylindrical shape for deep reach and cleaning efficiency.
- Available in different dimensions, diameters, and materials.
Specifications
Specifications
| Product Type | Cylinder Brush |
| Bristle Material | Nylon |
| Handle Material | Galvanized |
| Includes | Eyelet |
| Length (Metric) | 300 mm |
| Length (Metric) Brush | 100 mm |
| Quantity | 50/Pk. |
| Width (Metric) Bristle | 5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction