missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Homogenizer Cryo-block, Aluminum
Shop All SPEX Certiprep Products
Click to view available options
For Use With (Equipment):
96 Microcentrifuge or PCR Tubes
Unit Size:
Pack of 2
Description
- Enables high-throughput cryogenic grinding in the Geno/Grinder.
- Maintains samples at liquid nitrogen temperatures during tissue homogenization and cell lysis.
- Preserves pesticides, RNA, and proteins for heat sensitive extraction methods.
- Increases yields by grinding samples at sub-zero temperatures.
- Durable aluminum construction.
- Used two at a time in the Standard Clamp Assembly to keep it in balance.
Specifications
Specifications
| Product Type | Cryo Block |
| Capacity (English) | 0.02 oz. |
| Capacity (Metric) | 0.6 mL |
| Description | Each pair holds up to 192 Tubes for rapid and efficient sample preparation. |
| For Use With (Equipment) | 96 Microcentrifuge or PCR Tubes |
| Holds | 96 Vials |
| Material | Aluminum |
| Packaging Quantity | 2 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction