missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Cryo Tube
Description
- For the storing and conservation of tissue cultures and biological samples e.g. sera, blood and spermata
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Manufactured in clean Room ISO 7 (UNI EN ISO 14644-1). Class 10.000 (US FED STD 209E)
- Cerificate completely free Human DNA, PCR Inhibitor, DNase-, Pyrogen- und ATP
- Sterilized by beta-radiation, products meet a minimum Sterility Assurance Level (SAL) of 10-6
- White lettering for sample identification
- Autoclavable at 121°C for 20 min.
Specifications
Specifications
| Diameter (Metric) | 12.3 mm |
| Product Type | CryoTube |
| Capacity (Metric) | 2 mL |
| Material | Polypropylene |
| Quantity | 50 Tubes/Pk., 20 Pk./Cs. |
| Sterility | Sterile |
| Height (Metric) | 46 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?