missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Cryo-labels

Product Code. 10701584
Encompass
Click to view available options
Dimensions (LxW):
24 x 13 mm
33 x 13 mm
38 x 19 mm
43 x 19 mm
67 x 25 mm
Unit Size:
Pack of 1000
Pack of 1200
Pack of 1700
Pack of 2380
Pack of 600
This item is not returnable. View return policy

Product Code. 10701584

Brand: Carl Roth™ L673.1

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Sticks to plastic, glass or metal without drying out or peeling off

  • Made with acrylate
  • Sticks to plastic, glass or metal without drying out or peeling off 
  • Can also be used in boiling water baths, in refrigerators, under cryo-conditions (liquid nitrogen) 
  • Temperature stable from –196 to +100 °C
  • Can be removed without leaving any traces
  • Sheets are printable with a laser printer
  • Sheet size (US-Letter) 21.6 x 27.9 cm

Specifications

Color White
Material Acrylate
Product Type Cryogenic Label
For Use With (Application) Used in boiling water baths, in refrigerators, under cryo conditions (liquid nitrogen)
For Use With (Equipment) For Cryovials
Temperature Range (Metric) -196 to 100°C
Dimensions (LxW) 33 x 13 mm
Length (Metric) 33 mm
Width (Metric) 13 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.