missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Cryo-labels
Click to view available options
Dimensions (LxW):
24 x 13 mm
33 x 13 mm
38 x 19 mm
43 x 19 mm
67 x 25 mm
Unit Size:
Pack of 1000
Pack of 1200
Pack of 1700
Pack of 2380
Pack of 600
Description
- Made with acrylate
- Sticks to plastic, glass or metal without drying out or peeling off
- Can also be used in boiling water baths, in refrigerators, under cryo-conditions (liquid nitrogen)
- Temperature stable from –196 to +100 °C
- Can be removed without leaving any traces
- Sheets are printable with a laser printer
- Sheet size (US-Letter) 21.6 x 27.9 cm
Specifications
Specifications
| Color | White |
| Material | Acrylate |
| Product Type | Cryogenic Label |
| For Use With (Application) | Used in boiling water baths, in refrigerators, under cryo conditions (liquid nitrogen) |
| For Use With (Equipment) | 1.5 to 2 mL tubes |
| Temperature Range (Metric) | -196 to 100°C |
| Dimensions (LxW) | 33 x 13 mm |
| Length (Metric) | 33 mm |
| Width (Metric) | 13 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction