missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Cross-Shaped Stir Bars Box Set

Product Code. 10374019 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
195 mm
Unit Size:
1 set

Product Code. 10374019

Only null left
Add to basket
Add to basket

Cowie Technology™ PTFE Cross-Shaped Stir Bars Box Set includes an assortment of useful Cross-Shaped Stirrer Bar sizes in a reusable container.

  • Includes 5 Cross Stirrer Bars 1 each of 10 x 10, 20 x 20, 25 x 25, 30 x 30, 38 x 38 mm
  • Constructed of PTFE with encapsulated Alnico V magnet core

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 195 x 95mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 30 mm
Includes 5 Cross Stirrer Bars 1 each of 10 x 10, 20 x 20, 25 x 25, 30 x 30, 38 x 38 mm
Width (Metric) 95 mm
Length (Metric) 195 mm
Material PTFE
Quantity 1/Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.