missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Polycarbonate Coupling F-Cap

Product Code. 15407163
Change view
Click to view available options
Tubing Size:
1/2 in.
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15407163 1/2 in. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15407163 Supplier Cole-Parmer™ Supplier No. 3131165
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These couplings add ease of use and security to your most critical fluid handling applications

  • All-plastic quick-disconnect couplings require a standard fitting body and standard insert or large fitting body and large insert (order separately).
  • Simply press the thumb latch to disconnect fitting halves.
  • Available in polycarbonate (PC), acetal and polysulfone (PSF).

Specifications

Autoclavable Autoclavable
Material Polycarbonate
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Tubing Size 1/2 in.
Hose Barb 1/2 in.
Sterilization Method Autoclave or Gamma
Color Purple Tint
Maximum Pressure 60 psi
Max. Operating Temperature (English) 250°F
Max. Operating Temperature (Metric) 121°C
Product Type MPX Coupling Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.