missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Cork Stoppers
Click to view available options
Diameter (Metric) Outer:
15 mm
20 mm
30 mm
40 mm
Height (Metric):
22 mm
26 mm
27 mm
Unit Size:
Each
Description
- First-class quality
- Low porousness
- Available in a wide range of sizes
Specifications
Specifications
| Diameter (Metric) | 40 mm |
| For Use With (Application) | Providing closure to vessels |
| Height (Metric) | 27 mm |
| Diameter (Metric) Bottom | 36 mm |
| Diameter (Metric) Outer | 40 mm |
| Material | Cork |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction