missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety Combi-Cap DUO

Product Code. 10000531
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10000531 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10000531 Supplier EKASTU Safety Supplier No. 286715
  • ONLINE EXCLUSIVE PRICE
    10.85 €
    10.00 € / Pack of 1
    Save 0.85 €
    7% Off
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EKASTU Combi-Cap DUO protects against sun, rain, heat and cold

  • All-weather protection
  • Fashionable design made of breathing active, waterproof, sunlight-reflecting, laminated material
  • Shield and neck protection
  • Durable and resistant

Specifications

Product Type Combi-cap DUO
Size Universal
Material Laminated material
Disposable Reusable
Quantity 1 Ea.
Dimensions (L x W x H) 21 x 18 x 11 cm
Weight (Metric) Approx. 64 g
Resistance Protects against sun, rain, heat, and cold
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.