missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Color-Coded PTFE Tubing
98.65 €
Specifications
Autoclavable | Autoclavable |
---|---|
Diameter (Metric) Inner | 4.8 mm |
Material | PTFE |
Diameter (Metric) Outer | 6.4 mm |
Overall Length (Metric) | 3.6 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11763169
|
Masterflex™
96130-24 |
Blue |
98.65 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
11753169
|
Masterflex™
96130-44 |
Green |
98.65 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Specifications
Autoclavable | |
PTFE | |
3.6 m | |
-240°C | |
Sterile | |
260°C |
4.8 mm | |
6.4 mm | |
For dedicated or multiple lines - provides quick and easy line identification | |
1 Each | |
175 psi |