missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Cold Light Source

Product Code. 10695391
Click to view available options
Type:
CL 1500 HAL
Cold Light Source
KL 2500 LCD
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10695391

Brand: Zeiss™ 0000001063183

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for the most challenging applications in Stereo Microscopy, Macroscopy and Forensics

Cold-light Source KL 2500 LCD
  • Supplied with a filter wheel, which accommodates up to five insert filters
  • Filter selection is as simple as a turn of the knob
  • Electronic accessories (remote control, RS-232 or tilt switch), connect to the front panel of the device enabling light source operation in difficult access areas.
  • Modified light guide socket
  • Light guides up to 15mm fiber bundle diameter can be used with optimum results
  • Design compatibility: KL 1500 LCD light guides can be used with the KL 2500 LCD
  • All other functions are identical to the KL 1500 LCD

Compatible Microscopes:

  • Axio Zoom.V16
  • Axioskop 2 FS MOT
  • Axioskop 2 FS Plus
  • Stemi 2000
  • Stemi 2000 C
  • Stemi 2000 CS
  • STEMI SV 11
  • STEMI SV 6
  • SteREO Discovery.V12
  • SteREO Discovery.V20
  • SteREO Lumar.V12
Cold-light source CL 6000 LED (D)
  • Up to 600 lm light flux at 9 mm fiber output dia., ca. 6200K color temperature
  • Min. 50,000 operating hours until intensity drop to 70%
  • Control of intensity and 6 memory cells by rotary push knob and LCD
  • 10 mm collet chuck with sensor for 1500 light guides
  • Filter slider for 2 mounted filters 35x26x4 mm and with free opening
  • Max. 70W wide-range supply for flicker free light, silent fan
  • 2.5 mm jack bush for on/off via optional foot button S, USB socket
  • Country-specific mains cord
  • Dimensions D241xW192xH118 mm, weight 3.1 kg

Compatible Microscopes:

  • Axio Zoom.V16
  • Stemi 2000
  • Stemi 2000 C
  • Stemi 2000 CS
  • Stemi DV4
  • SteREO Discovery.V12
  • SteREO Discovery.V20
  • SteREO Discovery.V8
Cold light source CL 1500 HAL
  • Up to 600lm light flux at 9mm optical output dia., continuous electronically dimming,
  • LCD display for brightness in % or color temperature in K or power-on hours,
  • Incl. bulb 15V 150W halogen reflector, lifetime ca. 150h at 80%=450lm,
  • 10mm clamping nut with sensor for light guide 1500,
  • Filter slider for one filter d=28mm and with free opening,
  • Max. 180W wide-range supply for flicker free light, silent axial fan,
  • Country-specific mains cord

Compatible Microscopes:

  • Axio Zoom.V16
  • Stemi 2000
  • Stemi 2000 C
  • Stemi 2000 CS
  • Stemi DV4
  • SteREO Discovery.V12
  • SteREO Discovery.V20
  • SteREO Discovery.V8

Specifications

Type KL 2500 LCD
For Use With (Application) Stereo Microscopy, Macroscopy and Forensics
For Use With (Equipment) Carl Zeiss Microscopes
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.