missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ COD Reactor

Product Code. 10380591
Change view
Click to view available options
Volume (Metric):
175 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10380591 175 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10380591 Supplier behr Labor-Technik™ Supplier No. B00217862
  • ONLINE EXCLUSIVE PRICE
    72.77 €
    53.84 € / Pack of 1
    Save 18.93 €
    26% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

COD reaction vessel 175 ml with 100 ml fill line, NS 29

Specifications

Volume (Metric) 175 mL
For Use With (Application) COD Determination Type I RG
Type COD Reactor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.