missing translation for 'onlineSavingsMsg'
Learn More

Sontara™ Cleanroom MicroPure AP Wipe

Product Code. 17325453
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
305 x 305 mm (12 x 12 in.)
Unit Size:
Pack of 36000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17325453 305 x 305 mm (12 x 12 in.) Pack of 36000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17325453 Supplier Sontara™ Supplier No. D13650646

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Sontara™ Micropure AP helps you to keep your cleanroom clean - ISO-6 and above

  • Exceptionally clean wipe family with extremely low particle generation, low extractables and ion levels
  • Special blend of polyester and cellulosic raw materials
  • More absorbent than 100% polyester products
  • Made with no binders or chemicals
  • Excellent wet and dry strength
  • Solvent resistance
  • Extremely soft wipe
  • All-purpose wipe engineered for general cleaning in cleanroom environments
  • Recommended for ISO 6 to 8* cleanrooms
  • Free from particles and additives and containing no binders or chemicals, its absorbent ability, cleanliness and low lint creation make it the perfect product to clean spills in your cleanroom
    Sontara™ manages every step from fabric manufacturing to packaging to ensure a high-quality product
  • *Requirements for wiping and cleaning levels may vary. Choosing the appropriate wipe depends on many factors such as the type of surface to be cleaned (i.e. Is it smooth or rough, with edges or without edges, etc), the required level of cleanliness, procedures employed and more.

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 305 mm
Width (English) 12 in.
Width (Metric) 305 mm
Material Wood Pulp, PET
Autoclavable Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 305 x 305 mm (12 x 12 in.)
For Use With (Application) Use in Cleanroom & Electronics
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.