missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class B Blow-Out Volumetric Pipettes
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
25 mL
100 mL
Color:
Black
Blue
Brown
Yellow
Unit Size:
Each
Description
- Color-coded to avoid confusion
- Made of glass
- With ring mark
- Without waiting time
- Available in a range of capacities, tolerances and delivery times
- Provided in packs of 12
Specifications
Specifications
| Material | Glass |
| Min. Flow Time | 25 to 35 sec. |
| Quantity | 12/Pk. |
| Color | Yellow |
| Volume (Metric) | 100 mL |
| Type | Blow-out Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction