missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Blue Graduated Measuring Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs.
Brand: Hirschmann™ 1101360
Additional Details : Weight : 0.25000kg
Description
- Blue graduation marks
- Certified conformity
- With dated batch identification
- Main point ring graduation
- Zero point at bottom, graduated to tip
- Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
- Calibrated for EX
- Type 2, DIN EN ISO 835
- With standard cotton plug
Specifications
DIN EN ISO 835 | |
AR-GLAS | |
Yes | |
0.1 mL | |
10 mL | |
Measuring Pipet |
AS | |
Volumetric accuracy in pipetting | |
Blue | |
0.05 mL | |
360 ±5 mm |