missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class A Volumetric Flask
Description
- Inclusive batch certificate
- Made from DURAN™ tubing
- Brown graduation
- Socket NS 14/23
- Stopper of PE
- Tolerance of ±0.060 mL
Specifications
Specifications
| Closure Material | Polyethylene |
| Capacity (Metric) | 25 mL |
| Material | Glass |
| No. per Pack | 10 |
| Socket Joint | NS 14/23 |
| Tolerance | ±0.060 mL |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?