missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Class A Soda Glass Tall Form Measuring Cylinders
Specifications
Specifications
| Tolerance | ±1.5 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | Class A |
| Capacity (Metric) | 250 mL |
| Scale | Amber Fused Short Line |
| Limit of Error | ±1.5mL |
| Scale Color | Amber |
| Product Type | Graduated Measuring Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?