missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Class A Soda Glass Tall Form Measuring Cylinders
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
500 mL
2000 mL
Type:
Graduated Measuring Cylinder
Ungraduated Measuring Cylinder
Unit Size:
Each
Specifications
Specifications
| Item Description | Measuring Cylinder |
| Scale Color | Amber |
| Type | Graduated Measuring Cylinder |
| Tolerance | ±1.5 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | A |
| Capacity (Metric) | 200 mL |
| Scale | Amber Fused Short Line Graduation |
| Tolerance (Metric) | 1.5mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction