missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Class A Soda Glass Tall Form Measuring Cylinders

Product Code. 10379351
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
500 mL
2000 mL
Type:
Graduated Measuring Cylinder
Ungraduated Measuring Cylinder
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10379351

Brand: Hecht Karl™ 42210048

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Ungraduated Measuring Cylinder
Tolerance ±1.5 mL
Material Soda Lime Glass
Certifications/Compliance DIN EN ISO 4788
Capacity (Metric) 250 mL
Stopper Material Polyethylene
Stopper Style NS Stopper
Tolerance (Metric) ±1.5mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.