missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Class A DURAN Borosilicate Glass Tall Form Measuring Cylinders

Product Code. 10776552
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10776552

Brand: Hecht Karl™ 42172066

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Tolerance ±0.1 mL
Material Borosilicate Glass
Scale Color Blue
Certifications/Compliance DIN EN ISO 4788
Class A
Capacity (Metric) 1000 mL
Scale Blue Graduations
Tolerance (Metric) ±0.10mL
Product Type Graduated Measuring Cylinder
Limit of Error ±0.10mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.