missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class A Conformity Certified Volumetric Flasks
Click to view available options
Capacity (Metric):
25 mL
300 mL
5 L
Unit Size:
Each
Description
- Inclusive batch certificate
- Made from DURAN™ tubing
- Brown graduation
- With stoppers of PE
- A range of capacities and tolerances available
Specifications
Specifications
| Closure Material | Polyethylene |
| Capacity (Metric) | 25 mL |
| Material | Glass |
| Graduations | Brown |
| Tolerance | ±0.060 mL |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction