missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class A Conformity Certified Volumetric Flasks
Description
- Inclusive batch certificate
- Made from DURAN™ tubing
- Brown graduation
- With stoppers of PE
- A range of capacities and tolerances available
Specifications
Specifications
| Closure Material | Polyethylene |
| Capacity (Metric) | 300 mL |
| Material | Glass |
| Graduations | Brown |
| Tolerance | ±0.150 mL |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
| Closure Size | NS 14/23 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?