missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Chopping Board with 6 HACCP Color Pellets
Description
- Chopping board in HDPE, 2 cm thick, Ideal for intensive use.
- Excellent resistance to abrasion and high temperatures.
- Multi-purpose and easy to clean.
- Does not retain odours from the food cut on it.
- Its smooth surface limits knife marks and allows the blades to slide well.
- Each board comes with a bag of 6 HACCP pellets to differentiate uses by food groups and avoid cross-contamination.
- The pellet in the desired color is to be slotted into the board.
- Note: once clipped, it is not possible to remove it easily, its use is designed to be dedicated to each board.
Specifications
Specifications
| Product Type | Cutting Board |
| Material | Polyethylene |
| Color | White |
| Dimensions (L x W) | 600 x 400 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?