missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Chain and Shackle

Product Code. 15879351 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
10 m
25 m
50 m
Unit Size:
10m
25m
50m
This item is not returnable. View return policy

Product Code. 15879351

Brand: Sampling Systems™ 5070S25

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Chain and Shackle is used to help lower the bucket of the Enviro Dipper.

  • For use with an Enviro Dipper
  • Stainless Steel construction

Specifications

Product Type Chain
Material Stainless Steel
For Use With (Equipment) Enviro Dipper
Length (Metric) 25 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.